Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,182)
Fluid Transmission & Flow Technology
(53,614)
Tools & Metrology
(20,088)
Protection, Safety & Hygiene
(17,167)
Equipment
(8,337)
Fasteners, Adhesives & Tapes
(4,729)
Maintenance & Repairs
(1,913)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT6684-XJ EXTREME MASONRY 9 X 120MM DRILL BIT
DEWALT DT6684-XJ EXTREME MASONRY 9 X 120MM DRILL BIT
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT6684-XJ
rubix:
2583696
ean:
5035048489420
Technical specifications
Drilling diameter
9
mm
Total length
120
mm
Length of cut
80
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT6684-XJ EXTREME MASONRY 9 X 120MM DRILL BIT
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
120
mm
Length of cut
80
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.22
excl. VAT
/
Each
£
3.86
incl. VAT
Delivery within 10-15 business days
Create PDF from product