Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,804)
Mechanical Power Transmission
(50,188)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,690)
Protection, Safety & Hygiene
(17,030)
Equipment
(8,326)
Fasteners, Adhesives & Tapes
(4,728)
Maintenance & Repairs
(1,904)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
HSS machine saw blade 3802-425
References
bahco:
3802-400-32-1.60-10
rubix:
80176616
ean:
7311518111557
Technical specifications
Centre-centre hole
400
mm
Height
32
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
Suitable for almost all materials. HSS High-alloy high-speed steel machine saw blade. Suitable for modern machines with precise adjustment and experienced users.
Technical specifications
Attributes
Centre-centre hole
400
mm
Height
32
mm
Thickness
1.6
mm
Body material
HSS
Number of teeth to the inch
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.10
excl. VAT
/
Each
£
26.52
incl. VAT
Delivery within 10-15 business days
Create PDF from product