To withstand the stresses of impact machines or - Dynapact - .high yield strength.high wear resistance.compatible with impact 3/4 - series sockets and accessories (metric hexagon sockets and bit holders, extensions, reducer/increaser, etc.). Diameter: 4 mm. Length: 37 mm.