Pneumatic tools
Rubix features heavy-duty pneumatic tools from trusted brands. The collection consists of assembly and removal equipment, pneumatic saws, hammers, grinding machines, and accessories for repair.
Filter Options
Categories
pneumatic tools (178)
pneumatic accessories and spare parts (17)
Brand
3m
(16)
bahco
(11)
clarke power products
(6)
cp (chicago pneumatic)
(25)
desoutter
(3)
draper
(1)
draper expert
(1)
191 Product(s) with 195 variant(s):
ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229
- roebuck:8496700
- rubix:8496700
- ean:3660338469336
- In stock: Next day delivery
- No-load speed:25000 rpm
- Weight:0.4 kg
- Air consumption:113 l/min
£ 75.17 excl. VAT
/ Each
ROEBUCK AIR ENGRAVING TOOL 13,000 BPM SG-0575
- roebuck:8977065
- rubix:8977065
- ean:3660338469374
- In stock: Next day delivery
- Weight:0.15 kg
£ 106.76 excl. VAT
/ Each
ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1756NM SM-43-4134P
- roebuck:8496697
- rubix:8496697
- ean:3660338469312
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:1112 N.m
- Weight:1.91 kg
£ 200.42 excl. VAT
/ Each
3M 88954 PNEUMATIC RANDOM ORBITAL SANDER 150MM
- 3m:88954
- rubix:244A8435
- manufacturer :7100258801
- ean:00638060889541
- In stock: Next day delivery
- Shape of plateau:orbital
- No-load speed:12000 rpm
- Weight:0.859103 kg
£ 336.24 excl. VAT
/ Each
ROEBUCK HEAVY DUTY MEDIUM AIR HEX HAMMER KIT 3200 BPM SG-2711PSH
- roebuck:8578700
- rubix:8578700
- ean:3660338469367
- In stock: Next day delivery
- Impact frequency:4000 cp/min
- Weight:1.6 kg
- Air consumption:73.6 l/min
£ 112.90 excl. VAT
/ Each
ROEBUCK 3/4 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 2034NM SM-45-4154P
- roebuck:8496698
- rubix:8496698
- ean:3660338468506
- In stock: Next day delivery
- Square drive adapter:3/4 ''
- Maximum torque:2034 N.m
- Weight:3.44 kg
£ 416.77 excl. VAT
/ Each
ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1492NM SM-434133P1
- roebuck:8496696
- rubix:8496696
- ean:3660338468490
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:1054 N.m
- Weight:2.04 kg
£ 171.37 excl. VAT
/ Each
ROEBUCK 1/2 INCH COMPOSITE IMPACT WRENCH MAX TORQUE 1302NM SM-43-4114P
- roebuck:8496695
- rubix:8496695
- ean:3660338469305
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:624 N.m
- Weight:1.24 kg
£ 203.14 excl. VAT
/ Each
ROEBUCK 1/2 INCH RATCHET WRENCH MAX 68NM 150RPM SM-34-3023
- roebuck:8496694
- rubix:8496694
- ean:3660338469299
- In stock: Next day delivery
- Square drive adapter:1/2 ''
- Maximum torque:68 N.m
- Weight:1.2 kg
£ 123.53 excl. VAT
/ Each
ROEBUCK 879694 REPLACEMENT SPRING FOR AIR HAMMER
- roebuck:879694
- rubix:368A3320
- ean:3660338332135
- Usually arrives within 14 working days
- Type:replacement spring
£ 0.17 excl. VAT
/ Each
ROEBUCK 13MM DRILL REVERSIBLE KEYLESS CHUCK 800 RPM SM-74-7500-02
- roebuck:8496702
- rubix:8496702
- ean:3660338468513
- Usually arrives within 14 working days
- Chuck capacity:13 mm
- No-load speed:800 rpm
- Weight:1.3 kg
£ 127.07 excl. VAT
/ Each
ROEBUCK 10MM REVERSIBLE DRILL KEYLESS CHUCK 2000 RPM SM-75-7500-02
- roebuck:8496703
- rubix:8496703
- ean:3660338469350
- Usually arrives within 14 working days
- Chuck capacity:10 mm
- No-load speed:2000 rpm
- Weight:1 kg
£ 99.21 excl. VAT
/ Each
ROEBUCK 15 HOLE ORBITAL SANDER CENTRAL VAC 12000 RPM SM-66-6133C 150MM
- roebuck:8496701
- rubix:8496701
- ean:3660338469343
- Usually arrives within 14 working days
- Shape of plateau:round
- No-load speed:12000 rpm
- Weight:0.7 kg
£ 202.73 excl. VAT
/ Each
ROEBUCK 879682 MEDIUM TIP FOR ENGRAVING TOOL FOR (8977065) SIZE M
- roebuck:879682
- rubix:218A0944
- ean:3660338332074
- Usually arrives within 14 working days
- Type:medium point for engraving pencils
£ 27.14 excl. VAT
/ Each
3M 28366 AIR POWERED FILE BELT SANDER 13MMX457MM
- 3m:28366
- rubix:80146315
- manufacturer :7000032216
- ean:04046719330201
- Delivery usually within ( 13 ) days
- No-load speed:22000 rpm
- Weight:1.3 kg
- Power:450 W
£ 510.82 excl. VAT
/ Each
ROEBUCK 1/4 INCH 6MM 90 DEGREE MINI DIE GRINDER 20000 RPM SM-52-5229
- roebuck:8496699
- rubix:8496699
- ean:3660338469329
- In stock: Next day delivery
- Pliers diameter:6 mm
- No-load speed:20000 rpm
- Weight:0.5 kg
£ 90.88 excl. VAT
/ Each
INGERSOLL RAND 10P AIR TOOL LUBRICANT 500ML
- ingersoll rand:10P
- rubix:080616
- manufacturer :03875689
- In stock: Next day delivery
- Type:air tool oil
£ 32.00 excl. VAT
/ Each
BAHCO BP799 ENGRAVING PEN
- bahco:BP799
- rubix:80186736
- ean:7314150134502
- In stock: Next day delivery
- Weight:0.24 kg
£ 211.54 excl. VAT
/ Each
FACOM V.347F ANGLE DIE GRINDER C/W 6MM COLLET
- facom:V.347F
- rubix:80372474
- ean:3148517885219
- In stock: Next day delivery
- Disk diameter:6 mm
- No-load speed:18000 rpm
- Weight:1 kg
£ 206.68 excl. VAT
/ Each
INGERSOLL RAND 2146Q1MAX 3/4IN IMPACT AIR WRENCH
- ingersoll rand:2146Q1MAX
- rubix:237A3145
- Usually arrives within 14 working days
- Square drive adapter:3/4 ''
- Maximum torque:2700 N.m
- Weight:7.8 kg
£ 687.79 excl. VAT
/ Each
PCL REVERSIBLE PISTOL DRILL 10MM APP405
- pcl (pneumatic components):APP405
- rubix:2519008
- Usually arrives within 14 working days
- Chuck capacity:10 mm
- No-load speed:1800 rpm
- Weight:1.16 kg
£ 98.14 excl. VAT
/ Each
INGERSOLL RAND 107XPA AIR RATCHET WRENCH 3/8IN SQUARE DRIVE
- ingersoll rand:107XPA
- rubix:80116249
- manufacturer :80171705IRI
- Usually arrives within 14 working days
- Square drive adapter:3/8 ''
- Maximum torque:73 N.m
- Weight:1.25 kg
£ 171.47 excl. VAT
/ Each
PCL APP570SET CHISEL/NEEDLE SCALER APP570 19 PIECE SET
- pcl (pneumatic components):APP570SET
- rubix:2519010
- Usually arrives within 14 working days
- Type:prestige air hammer and de-scaling tool set
£ 179.56 excl. VAT
/ Each
INGERSOLL RAND 1105MAX-D2 MINI COMP RATCHET 1/4 DRIVE
- ingersoll rand:1105MAX-D2
- rubix:155A4490
- manufacturer :45649035
- Usually arrives within 14 working days
- Square drive adapter:1/4 ''
- Maximum torque:41 N.m
- Weight:0.655 kg
£ 217.89 excl. VAT
/ Each
24 items of 191



























