DRAPER 34284 OIL FREE COMPRESSOR 24LT 1.5HP 230V+ ACCESSORIES


Oil-free compressor Draper Tools

References
draper tools:34284
rubix:2577376

Product details : DRAPER 34284 OIL FREE COMPRESSOR 24LT 1.5HP 230V+ ACCESSORIES


1.1KW (1.5HP) Compressor with thermal motor protection overload, on/off pressure switch, pressure regulator and pressure gauge, 24L receiver, wheels and transport handle. Oil Free for longer maintenance free life Air displacement - 6cfm (169L/min), Free air delivered (FAD) 3.6cfm (98L/min), Maximum pressure - 116psi (8bar), Input current - 13A, Motor Speed -2850 rpm, Dimensions - 580 x 255 x 580mm, Weight - 23kg Air accessory Kit containing, spray gun, paraffin/washing gun, blow gun, tyre inflator with gauge, 0-220psi (0-15bar), recoil air hose, all with 1//4" threaded connectors

Technical specifications


Attributes
No attributes to display for this product
£ 206.55 excl. VAT
/ Each
£ 247.86 incl. VAT
  • In stock: Next day delivery