Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00292 001.190 BS1 CENTRE DR RH
GUHRING 00292 001.190 BS1 CENTRE DR RH
HSS centring drill bit Gühring
References
gühring:
9002920011900
rubix:
88216032
ean:
4031093085168
Technical specifications
Diameter
3.17
mm
Tip diameter
1.19
mm
Total length
38
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00292 001.190 BS1 CENTRE DR RH
Technical specifications
Attributes
Diameter
3.17
mm
Tip diameter
1.19
mm
Total length
38
mm
Body material
HSS
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.24
excl. VAT
/
Each
£
5.09
incl. VAT
Delivery within 10-15 business days
Create PDF from product