Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,484)
Mechanical Power Transmission
(46,899)
Fluid Transmission & Flow Technology
(51,617)
Tools & Metrology
(18,314)
Protection, Safety & Hygiene
(7,144)
Equipment
(1,960)
Fasteners, Adhesives & Tapes
(3,700)
Maintenance & Repairs
(1,690)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
U-POWER UF10074 HENRY BLACK TRAINER BOOT S3 SRC SIZE 2
U-POWER UF10074 HENRY BLACK TRAINER BOOT S3 SRC SIZE 2
Unisex safety boots U-Power
References
u-power:
UF10074-2
rubix:
2586939
Technical specifications
EU shoe size
35
Main material
Leather
Water proof
Yes
See all Specifications
Product details
Technical specifications
Product details : U-POWER UF10074 HENRY BLACK TRAINER BOOT S3 SRC SIZE 2
Technical specifications
Attributes
EU shoe size
35
Main material
Leather
Water proof
Yes
Colour
Black
UK shoe size
2
Material
Pull Up Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.78
excl. VAT
/
Each
£
82.54
incl. VAT
Delivery within 10-15 business days
Create PDF from product