POLYCO BODYGUARDS BLUE NITRILE GL8905 (X LARGE) PACK OF 100


GL890 Blue Nitrile™

References
polyco healthline:GL890-XL
rubix:80022620
Technical specifications
SizeXL
Main materialNitrile
See all Specifications

Product details : POLYCO BODYGUARDS BLUE NITRILE GL8905 (X LARGE) PACK OF 100


Blue nitrile powder free disposable glove. Sensitive Skin: No latex proteins - eliminates protein sensitisation. Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl. Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear. Powder Free: Reduces risk of product contamination. Grip: Textured fingertips for improved grip.
Standards : EN674-1 TypeC K, EN374-5 VIRUS, Food Contact

Strengths

Sensitive Skin: No latex proteins - eliminates protein sensitisation Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear Powder Free: Reduces risk of product contamination Grip: Textured fingertips for improved grip Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact

Applications

• Automotive • Engineering and Manufacturing • Food Manufacturing and Preparation • Janitorial • Medical, Vet and Dental

Technical specifications


Attributes
SizeXL
Main materialNitrile
Thickness0.12 mm
Cuff styleRolled Cuff
ColourBlack
Food contactYes
Category2
AQL (Acceptance Quality Limit)1.5
MaterialNitrile
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
  • In stock: Next day delivery