HELLY HANSEN TROUSERS ASHFORD KNEEPAD BLACK C46


HELLY HANSEN 76438 990 BLACK ASHFORD DURABLE CONSTRUCTION PANTS WITH POCKETS

References
helly hansen:76438-990-C46
rubix:1440273
Technical specifications
ColourBlack
SizeS
Main materialPolyester
See all Specifications

Product details : HELLY HANSEN TROUSERS ASHFORD KNEEPAD BLACK C46


Core collection with focus on good fit. The manchester construction pants. Reinforcements and hanging pockets that makes it a great choice for most working conditions.

Strengths

•Cordura hanging pockets with double-lined bottom
•Hammer holder loops on both sides
•Broad center back belt loop for extra stability and strength
•Back pockets
•Gusset in crotch for freedom of movement
•Thigh pocket with fastener closure
•Ruler pocket in cordura reinforcement knees
•Possibility to increase leg length

Technical specifications


Attributes
ColourBlack
SizeS
Main materialPolyester
Material65% Polyester;35% Cotton;100% Cordura Fabric (Reinforcement)
Show UNSPSC/ECL@SS
£ 50.44 excl. VAT
/ Each
£ 60.53 incl. VAT
  • Sold out