Henry Squire and Sons

Filter Options
CATEGORIES
  • Fasteners, Adhesives & Tapes (32)
  • Mechanical Power Transmission (3)
  • Tools & Metrology (1)
  • 1Brand

    36 Product(s) with 36 variant(s):

    Relevance
    • henry squire and sons:SS50S
    • rubix:110792
    • Material/finishing
      Steel
    • Width
      50 mm
    £ 55.10 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:DHH1
    • rubix:1567466
    • Type
      DHH1
    £ 16.96 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:LH1
    • rubix:1567464
    • Type
      Horizontal
    £ 13.00 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:SHCB65
    • rubix:1567479
    • Model
      SHCB
    £ 43.23 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP50 1.5
    • rubix:110772B
    • Width
      50 mm
    • Diameter
      8 mm
    • Body material
      Non-Metallic and other materials
    £ 29.25 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP40
    • rubix:2017753
    • Width
      40 mm
    • Diameter
      6 mm
    • Body material
      Non-Metallic and other materials
    £ 14.13 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP40 2.5
    • rubix:2017754
    • Width
      40 mm
    • Diameter
      6 mm
    • Body material
      Non-Metallic and other materials
    £ 16.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP50
    • rubix:110771
    • Width
      50 mm
    • Diameter
      8 mm
    • Body material
      Non-Metallic and other materials
    £ 28.05 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:660
    • rubix:110768
    • Width
      64 mm
    • Diameter
      10 mm
    • Body material
      Steel
    £ 15.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP60
    • rubix:2017759
    • Width
      60 mm
    • Diameter
      10 mm
    • Body material
      Non-Metallic and other materials
    £ 36.23 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP60 2.5
    • rubix:2017760
    • Width
      40 mm
    • Diameter
      6 mm
    • Body material
      Non-Metallic and other materials
    £ 39.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:35
    • rubix:110759B
    • Width
      38 mm
    • Diameter
      7 mm
    • Body material
      Steel
    £ 12.37 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:440
    • rubix:110767
    • Width
      51 mm
    • Diameter
      8 mm
    • Body material
      Steel
    £ 11.40 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP50 CS
    • rubix:110780
    • Width
      50 mm
    • Diameter
      8 mm
    • Body material
      Non-Metallic and other materials
    £ 37.51 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:220
    • rubix:110766
    • Width
      38 mm
    • Diameter
      7 mm
    • Body material
      Steel
    £ 9.81 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:DCL1/J3
    • rubix:1567472
    • Width
      70 mm
    • Diameter
      8 mm
    • Body material
      Steel
    £ 45.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP60CS
    • rubix:2017761
    • Width
      60 mm
    • Diameter
      10 mm
    • Body material
      Non-Metallic and other materials
    £ 42.50 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:37
    • rubix:110760B
    • Width
      44 mm
    • Diameter
      8 mm
    • Body material
      Steel
    £ 18.93 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:35/2.5
    • rubix:110800
    • Width
      38 mm
    • Diameter
      7 mm
    • Body material
      Steel
    £ 21.06 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:SS65CS
    • rubix:110790
    • Width
      65 mm
    • Diameter
      12.7 mm
    • Body material
      Steel
    £ 135.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:39/2.5
    • rubix:110765
    • Width
      51 mm
    • Diameter
      9 mm
    • Body material
      Steel
    £ 27.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:CP40 CS
    • rubix:2017755
    • Width
      60 mm
    • Diameter
      10 mm
    • Body material
      Non-Metallic and other materials
    £ 18.67 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:DCL1
    • rubix:110789
    • Width
      70 mm
    • Diameter
      9.5 mm
    • Body material
      Steel
    £ 23.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • henry squire and sons:SHCB75
    • rubix:2523779
    • Width
      75 mm
    • Diameter
      12.7 mm
    • Body material
      Non-Metallic and other materials
    £ 60.56 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 36