ORBITINT MERCURY HI-VIS POLOSHIRT YELLOW SIZE 2XL


Hi-Vis Polo Shirt

References
orbit international:HVPS-2XL
rubix:2021306
Technical specifications
ColourYellow
Size2XL
Class EN204712
See all Specifications

Product details : ORBITINT MERCURY HI-VIS POLOSHIRT YELLOW SIZE 2XL


Hi-vis polo shirt with 3 button front. Contrasting colour, 100% polyester. EN 471 Class 2.

Strengths

•Three button placket fastening
•Contrast rib collar
•Sewn on reflective tape

Technical specifications


Attributes
ColourYellow
Size2XL
Class EN204712
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Delivery within 10-15 business days