Product details : SPARTEX 132900 HIGH RESIST ROUND SLING SWL KG 1000 1MTR
Slings with reinforced sheaths highly resistant to abrasion, wear, drilling and tearing. Control of the slings is facilitated by the wear indicators. The wear indicators are yarns woven under the frame, in different colors from the sheath, all throughout the length of the sling, with an interval of 4 mm. Made of 100% high tenacity multi-filament polyester. Designed to EN1492-2+A1 specifications Working coefficient 1:7 Operating temperature -40°C to +100°C
Strengths
Better resistance to wear and abrasion, piercing and tearing. Individual traceability of each product (delivered with a certificate of conformity) Maximum use load in tonne