JALAS 8202 FX2 INSOLES SIZE 41


Insole JALAS FX2 SUPREME INSOLE

References
jalas:8202-41
rubix:80988797
ean:6408487427480
Technical specifications
EU shoe size41
ColourBlack
Main materialEVA
See all Specifications

Product details : JALAS 8202 FX2 INSOLES SIZE 41


JALAS® 8202, Insole, textile, soft E.V.A, polyester based electro conductive thread, Merino wool, double shock absorption zones in Poron® XRD®, black, grey

Strengths

Excellent shock absorption. Breathable. Very comfortable

Technical specifications


Attributes
EU shoe size41
ColourBlack
Main materialEVA
Secondary colourGrey
MaterialMerino wool/Electro-conductive fibre based on polyester/EVA
Show UNSPSC/ECL@SS
£ 39.97 excl. VAT
/ Each
£ 47.96 incl. VAT
  • Delivery within 10-15 business days