REDASHE NIGHTSTICK JXPP-5410G 30L 2AAA INTRINSICALLY SAFE PENLIGHT


Intrinsically Safe Penlight

References
redashe:JXPP-5410G
rubix:2583158
Technical specifications
Luminance30 lm
See all Specifications

Product details : REDASHE NIGHTSTICK JXPP-5410G 30L 2AAA INTRINSICALLY SAFE PENLIGHT


Nightstick products are built not only with lumen ratings but also with optimised performance characteristics such as candela, beam distance and run-times. The design must take into consideration all of these factors to impact a light’s efficiency and performance. The Nightstick product line uses CREE® LEDs, the number 1 LED manufacturer in the world. Nightstick products are also designed and manufactured using the best quality housing materials, precision engineered reflectors, reliable switch functionality, with state-of-the-art electronics and latest generation battery technology. Innovations such as Nightstick’s exclusive Dual-Light design, combining a flashlight and a floodlight into a single light with the ability to turn both on simultaneously for added versatility and safety, is altering the idea of what a flashlight is. ISO 9001 Certified Factories undergo rigorous quality control inspections with a target of nothing less than 100% customer satisfaction. Nightstick’s quality is also backed by a limited lifetime warranty. Additional quality control inspections take place as products arrive and leave the distribution facility. Exceptional Value: Nightstick products are designed and manufactured to outperform and be of a higher quality standard than any other product in its class.

Strengths

Momentary or constant on flashlight
Sharp focused beam for distance illumination
Engineered polymer housing

Technical specifications


Attributes
Luminance30 lm
Scope40 m
Autonomy18 hrs
Show UNSPSC/ECL@SS
£ 31.52 excl. VAT
/ Each
£ 37.82 incl. VAT
  • Delivery within 10-15 business days