HELLY HANSEN 71043_990 HAAG JACKET BLACK SIZE L


Jacket Haag

References
helly hansen:71043_990-L
rubix:2587583
ean:7040057554180
Technical specifications
ColourBlack
SizeL
Main materialPolyester
See all Specifications

Product details : HELLY HANSEN 71043_990 HAAG JACKET BLACK SIZE L


With fleece-lined collar
Chin protector
Hidden, detachable hood
Hood with pullstring on the front and Hook & Loop at the rear
Storm flap with zipper
Breast pocket with taped seams at the zipper
Two front pockets with zipper

Technical specifications


Attributes
ColourBlack
SizeL
Main materialPolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 95.27 excl. VAT
/ Each
£ 114.32 incl. VAT
  • Sold out