JALAS 1728 ZENIT EASYROLL BOOTS BLACK SIZE 42


JALAS® 1728 Zenit Easyroll

References
jalas:1728-42
rubix:80434195
Technical specifications
EU shoe size42
Main materialLeather
See all Specifications

Product details : JALAS 1728 ZENIT EASYROLL BOOTS BLACK SIZE 42


Safety boots Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic insoles adjusted in accordance with EN ISO 20345. CI: Insulation against cold energy absorption at the heel (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. P: Sole resistant to penetration. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. S3: S2 + P. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Water resistant upper part; complies with IEC 61340-5-1 (ESD). Double absorption zone. Antibacterial fibre - prevents odors. Water repellent. Quick-fastening lacing. Air guns tongue. Eyelets lacing. Snow guard. Antistatic properties. ProNose toe reinforcement. Oil resistant sole. Stabiliser. Boa® closure system. Padded rod.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very hot. Very comfortable

Technical specifications


Attributes
EU shoe size42
Main materialLeather
Non-magneticYes
ColourBlack
MaterialPU coated leather/split leather/Aluminum foil/Organic ceramic fur/Meida® thermal insulation
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 215.17 excl. VAT
/ Each
£ 258.20 incl. VAT
  • Delivery within 10-15 business days