KENSINGTON SOFTSHELL JACKET

References
helly hansen:74231-990-XL
ean:7040056069494
Technical specifications
ColourBlack
SizeXL
Main materialPolyester
See all Specifications

Product details :


Main fabric: Face: 94% Polyester, 6% Elastane, 305 g.
Softshell fabric with membrane and fleece backing gives you a breathable and water resistant jacket that is built for long work days. The comfort and versatility of a softshell jacket easily makes this your go to jacket!

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialPolyester
Material94% Polyester, 6% Elastane
Show UNSPSC/ECL@SS