KENSINGTON T-SHIRT

References
helly hansen:79246-990-2XL
ean:7040056069739
Technical specifications
ColourBlack
Size2XL
Main materialCotton
See all Specifications

Product details :


Main fabric: 92%Cotton, 8% Elastane, 220 g.
When comfort is key there is nothing that beats the Kensington Collection. The combination of cotton and elastan ensures you are comfortable throughout your workday no matter what

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialCotton
Material92%Cotton, 8% Elastane
Show UNSPSC/ECL@SS