Features:
Foldable head can be positioned at 90°
Strong Magnetic Cap
Pocket Clip
Specification:
LED-CREE Xp-G2 S2
Beam Distance: 96M
Intensity: 2300ccl
Waterproof: IPx4
Drop resistant: 1.0M
Powered by 3 x AAA batteries (not included)
Battery Running Time: 3 (High)/12 (Low) Hours
Power: 250 (full power) Lumens
Size: 147 x 30 x 30 mm