STABILA 6FT/2FT/10 LEVEL COMBI PACK STB70-2-COMBI


Laser Spirit Level

References
stabila:70-2-COMBI
rubix:8818746
Technical specifications
MaterialAluminium (Body);Plastic (End Cap)

Product details : STABILA 6FT/2FT/10 LEVEL COMBI PACK STB70-2-COMBI


Set contains:- 1 x 72in/180cm 3 vial level, 1 x 24in/60cm 3 vial level, 1 x 10in/25cm 2 vial level, 3 x carpenters pencils, 1 x Stabila key ring Traditional style spirit level with smooth sides, ideal for professional, DIY and household use. Accuracy 0.029° = 0.5 mm/m.

Strengths

•Light aluminium rectangular profile
•Coated measuring surface protects delicate surfaces
•Easy to clean thanks to the smooth sides and electrostatic powder coating
•Plastic end caps protect the profile against impact

Technical specifications


Attributes
MaterialAluminium (Body);Plastic (End Cap)
Show UNSPSC/ECL@SS
£ 120.55 excl. VAT
/ Each
£ 144.66 incl. VAT
  • Delivery within 10-15 business days