Filter Options
CATEGORIES
  • Spirit level (77)
  • Brand

    46 Product(s) with 77 variant(s):

    Relevance
    • stanley:0-43-603
    • rubix:2012330
    • ean:3253560436032
    • Length
      220 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 24.95 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:STHT1-43105
    • rubix:2516777
    • ean:3253561431050
    • Length
      1000 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 26.63 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:852002
    • rubix:209A7763
    • ean:3660338091681
    • Length
      60 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium alloy
    £ 37.01 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-43-609
    • rubix:1260682
    • ean:3253560436094
    • Length
      250 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 25.85 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:864587
    • rubix:209A7798
    • ean:3660338190629
    • Length
      400 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Cast aluminium
    £ 24.10 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:894424
    • rubix:256A2956
    • ean:3660338468360
    • Length
      400 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium
    £ 13.25 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:894422
    • rubix:256A2955
    • ean:3660338468353
    • Length
      600 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium
    £ 15.73 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:1-42-922
    • rubix:213394
    • ean:3253561429224
    • Length
      1000 mm
    • Admissible error
      1.5 mm/mn
    • Material
      Aluminum
    £ 23.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:0-43-649
    • rubix:1260259
    • ean:3253560436490
    • Length
      1200 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 61.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:0-43-624
    • rubix:2003551
    • ean:3253560436247
    • Length
      600 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 39.86 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:1-43-554
    • rubix:2012332
    • ean:3253561435546
    • Length
      600 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 21.94 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:1-43-553
    • rubix:2012331
    • ean:3253561435539
    • Length
      600 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium
    £ 23.99 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:1-43-524
    • rubix:162A9438
    • ean:3253561435249
    • Length
      600 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Reinforced aluminum
    £ 27.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:1-43-525
    • rubix:162A9468
    • ean:3253561435256
    • Length
      600 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium
    £ 30.53 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:1-42-471
    • rubix:010282
    • ean:3253561424717
    • Length
      1200 mm
    • Admissible error
      1.5 mm/mn
    • Material
      ABS
    £ 13.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:XTHT1-42140
    • rubix:162A9248
    • ean:3253561421402
    • Length
      1800 mm
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminum
    £ 91.31 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • stanley:0-42-465
    • rubix:213322
    • ean:3253560424657
    • Length
      230 mm
    • Material
      Aluminium (Body)
    £ 12.86 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-42-130
    • rubix:2018202
    • ean:3253560421304
    • Length
      139.7 mm
    • Material
      Plastic (Case)
    £ 12.56 excl. VAT
    / Each
    • In stock: Next day delivery

    • stabila:81 S-25
    • rubix:016642
    • manufacturer :02500
    • ean:4005069025007
    • Admissible error
      0.75 mm/mn
    • Material
      Aluminium
    £ 45.32 excl. VAT
    / Each
    • In stock: Next day delivery

    • stabila:70 W-60
    • rubix:016633
    • manufacturer :02474
    • ean:4005069024741
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium (Profile);Plastic (End Cap)
    £ 28.54 excl. VAT
    / Each
    • In stock: Next day delivery

    • stabila:70-2-90
    • rubix:016406
    • manufacturer :02327
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium (Profile);Plastic (End Cap)
    £ 24.64 excl. VAT
    / Each
    • In stock: Next day delivery

    • stabila:70-2-120
    • rubix:016408
    • manufacturer :02329
    • Admissible error
      0.5 mm/mn
    • Material
      Aluminium (Profile);Plastic (End Cap)
    £ 39.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • stanley:0-43-511
    • rubix:010288
    • ean:3253560435110
    • Length
      230 mm
    • Material
      Aluminium
    £ 15.52 excl. VAT
    / Each
    • In stock: Next day delivery

    • stabila:96-2-180
    • rubix:1499611
    • manufacturer :15230
    • ean:4005069152307
    • Admissible error
      0.75 mm/mn
    • Material
      Aluminium
    £ 133.46 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 46