ROEBUCK LED HEAD LIGHT TORCH LAMP 30 LUMENS 3 MODE 867719


Led head light strong

References
roebuck:867719
rubix:209A8177
ean:3660338216497
867691
Technical specifications
Luminance88 lm
See all Specifications

Product details : ROEBUCK LED HEAD LIGHT TORCH LAMP 30 LUMENS 3 MODE 867719


3 LED Lighting .
Light intensity: 30 lumens .
Housing swivelling downwards .
.
3 functions: .
- Economy mode .
- Full power Mode .
- Flashing Mode .
.
Range: 20m .
Average battery life: 6/8 hours .
Adjustable elastic for all head sizes .
Works with 2 x 1.5V (R03 AAA) batteries, not included .

Technical specifications


Attributes
Luminance88 lm
Number of LEDS3
Show UNSPSC/ECL@SS
£ 21.29 excl. VAT
/ Each
£ 25.55 incl. VAT
  • In stock: Next day delivery