FESTO FILTER REG. UNIT 159584


LFR filter control valve

References
festo:LFR-1/2-D-MIDI
rubix:119A6351
manufacturer :159584
ean:4052568011802
LFR-1/2-D-MIDI Filter regulator
Technical specifications
MaterialZinc die cast
Threading diameter (inch)1/2 ''
Volume flow rate3400 l/min
See all Specifications

Product details : FESTO FILTER REG. UNIT 159584


Filter regulator LFR-1/2-D-MIDI With metal bowl guard and pressure gauge. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
MaterialZinc die cast
Threading diameter (inch)1/2 ''
Volume flow rate3400 l/min
Design sizeMidi
Filter fineness40 µm
Show UNSPSC/ECL@SS
£ 143.99 excl. VAT
/ Each
£ 172.79 incl. VAT
  • In stock: Next day delivery