Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Functional underpant
HELLYHAN 75505_990-M HH LIFA PANT BLACK M
HELLYHAN 75505_990-M HH LIFA PANT BLACK M
Lifa boxer shorts
References
helly hansen:
75505_990-M
rubix:
80994671
ean:
7040055684438
Technical specifications
Colour
Black
Size
M
Main material
Polypropylene
Product details
Technical specifications
Product details : HELLYHAN 75505_990-M HH LIFA PANT BLACK M
HH®Lifa. No shoulder seams. No lateral seams. Flat seams for maximum comfort. Composition: 100% polypropylene, 125 g/m².
Strengths
Lifa® Stay Warm Technology: wicks sweat and keeps you dry
Technical specifications
Attributes
Colour
Black
Size
M
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.75
excl. VAT
/
Each
£
35.70
incl. VAT
Delivery within 10-15 business days
Select variants (6)
Create PDF from product