Luxsar s3 src safety shoes
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Putek |
ESD | No |
Water proof | No |
Metal free | Yes |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Putek® |
In stock: Next day delivery