MECALINE 2012T 35MM 2012-35 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA201235
rubix:45036199
manufacturer :856961
ean:3660338122354
Technical specifications
Taper bush2012
Bore diameter35 mm
See all Specifications

Product details : MECALINE 2012T 35MM 2012-35 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 2012 BORE 35

Strengths

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush2012
Bore diameter35 mm
Keyway width10 mm
Torque setting30.4 N.m
Bushing length31.8 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
  • In stock: Next day delivery