Couplings and connecting elements
Discover premium-grade couplings and connecting elements such as bushes, hubs, locking elements, joints, shafts, clutches, jaw and rubber couplings, and curved teeth couplings in our online shop.
Couplings
Connecting elements
Filter Options
CATEGORIES
connecting elements (937)
couplings (891)
Brand
bahco
(1)
fenner
(574)
gates
(3)
ipl a/s
(1)
ktr
(433)
mecaline
(639)
optibelt
(8)
508 Product(s) with 1,828 variant(s):
KTR 020245100040 ROTEX 24 HUB UNBORED COMPONENT 1A ST
- ktr:ROTEX 24 ST 1A
- rubix:131A0495
- manufacturer :020245100040
- In stock: Next day delivery
- Type:rotex
- Material:steel
- Size:24
£ 22.48 excl. VAT
/ Each
KTR 020245112800 ROTEX 24 28MM 1B ST HUB KEY
- ktr:ROTEX 24 ST 1B 28H7
- rubix:399A4207
- manufacturer :020245112800
- Usually arrives within 14 working days
- Type:rotex
- Material:steel
- Size:24
£ 41.20 excl. VAT
/ Each
MECALINE F70F Tyre Coupling Hub F Type
- mecaline:866372
- rubix:45036041
- ean:3660338205125
- In stock: Next day delivery
- Size:70
£ 68.78 excl. VAT
/ Each
ROEBUCK 232206 SILVER STEEL 1/4 INCH DIA
- unbranded:232206
- rubix:232206
- In stock: Next day delivery
- Type:roebuck 232206 silver steel 1/4 inch dia
£ 3.48 excl. VAT
/ Each
FENNER SHAFT COUPLING HUB JAW TYPE SIZE L100 PILOT BORE
- fenner:L100HUB/PB-FEN
- rubix:406A2455
- manufacturer :968E0099
- Delivery usually within ( 2 ) days
- Size:100
£ 17.55 excl. VAT
/ Each
MECALINE 2012T 22MM 2012-22 TAPER BUSH
- mecaline:MA201222
- rubix:45036193
- manufacturer :856955
- ean:3660338122293
- In stock: Next day delivery
- Taper bush:2012
- Material:cast iron gg25
£ 8.81 excl. VAT
/ Each
MECALINE MLAB50 896048
- mecaline:MLAB50
- rubix:264A4338
- manufacturer :896048
- ean:3660338483554
- Usually arrives within 14 working days
- Type:solid with screw
£ 6.25 excl. VAT
/ Each
SKF PHE L150NR SKF FLEXIBLE COUPLING FLECTOR 95MM
- skf:PHE L150NR
- rubix:270A3273
- ean:7316572625248
- Usually arrives within 14 working days
- Type:element
£ 4.12 excl. VAT
/ Each
MECALINE 883116 5040T 75MM 5040-75 TAPER BUSH
- mecaline:MA504075
- rubix:254A6694
- manufacturer :883116
- ean:3660338365331
- Usually arrives within 14 working days
- Taper bush:5040
- Material:gg25 cast iron
£ 61.68 excl. VAT
/ Each
FENNER FENLOCK 110 CONE CLAMPING ELEMENT 70 X 90MM SELF CENTERING
- fenner:FLK110-70X90
- rubix:406A2368
- manufacturer :630B0070
- Delivery usually within ( 2 ) days
- Type:fenlock cone clamping element selfcentering type flk110 70x90
£ 113.91 excl. VAT
/ Each
FENNER TAPER LOCK BUSH CAST IRON 4030 X 70MM BORE METRIC SERIES
- fenner:4030X70-FEN
- rubix:406A0587
- manufacturer :029X0070
- Delivery usually within ( 2 ) days
- Taper bush:4030
- Material:grey cast iron
£ 59.99 excl. VAT
/ Each
KTR 020381000001 ROTEX 38 92SH A ELEMENT YELLOW
- ktr:ROTEX 38 92 SH A
- rubix:399A4310
- manufacturer :020381000001
- Usually arrives within 14 working days
- Size:38
- Shore A Hardness:92 Shore
£ 29.60 excl. VAT
/ Each
KTR 020191000002 ROTEX 19 98SH A ELEMENT RED
- ktr:ROTEX 19 95/98 SH A
- rubix:399A4434
- manufacturer :020191000002
- Usually arrives within 14 working days
- Size:19
- Shore A Hardness:98 Shore
£ 11.04 excl. VAT
/ Each
TAPER LOCK BUSH CAST IRON 3525 X 2.1/8 INCH BORE IMPERIAL SERIES
- fenner:3525X2.1/8-FEN
- rubix:405A9670
- manufacturer :019J0202
- Delivery usually within ( 2 ) days
- Taper bush:3525
- Material:cast iron (gg25)
£ 40.98 excl. VAT
/ Each
CAP HEAD SCREW FOR TAPER LOCK BUSH CAST IRON 3/4 X 2 INCH 4535/4545
- fenner:BUSHSCREW-4535/4545
- rubix:406A2487
- manufacturer :BUSHSCREW-4535/4545
- Delivery usually within ( 2 ) days
- Type:installation screw 3/4 x 2 in for taper bushing 4535/4545
£ 4.62 excl. VAT
/ Each
KTR CLAMPEX 150-30X35
- ktr:KTR 150-30X35
- rubix:399A4424
- manufacturer :081505030035
- Usually arrives within 14 working days
- Type:clampex
KTR 020423002800 ROTEX 42 28MM 1 CI HUB KEY
- ktr:ROTEX 42 GG 1 28H7-NND
- rubix:261A4580
- manufacturer :020423002800
- Usually arrives within 14 working days
- Type:rotex
- Material:cast iron
- Size:42
£ 96.56 excl. VAT
/ Each
MECALINE 4545-90 TAPER LOCK BUSH TO SUIT 90MM SHAFT
- mecaline:MA454590
- rubix:203A6185
- manufacturer :857076
- ean:3660338123436
- Usually arrives within 14 working days
- Taper bush:4545
- Material:cast iron gg25
£ 104.73 excl. VAT
/ Each
KTR CLAMPEX 100-70X110
- ktr:KTR 100-70X110
- rubix:399A4322
- manufacturer :081005070110
- Usually arrives within 14 working days
- Type:clampex
SKF PHE L150-30MM JAW COUPLING HUB 30MM BORE
- skf:PHE L150-30MM
- rubix:386A3400
- ean:7316572766712
- Usually arrives within 14 working days
- Type:hub
- Material:cast iron
- Size:l150
£ 26.20 excl. VAT
/ Each
KTR 010141001100 BOWEX JNR 14 11MM MALE HUB W. KEYWAY AND THREAD
- ktr:BOWEX 14 JUNIOR 1B 11H7
- rubix:131A0749
- manufacturer :010141001100
- Usually arrives within 14 working days
- Type:bowex
- Material:pa
- Size:14
£ 6.67 excl. VAT
/ Each
KTR 020246000040 ROTEX 24 HUB UNBORED COMPONENT 1 ALU
- ktr:ROTEX 24 AL 1
- rubix:132A1312
- manufacturer :020246000040
- In stock: Next day delivery
- Type:rotex
- Material:aluminium
- Size:24
£ 17.27 excl. VAT
/ Each
KTR 550281000025 ROTEX GS 28 64SH D HYTREL ELEMENT GREEN
- ktr:ROTEX 28 GS 64 SH D-H
- rubix:399A4281
- manufacturer :550281000025
- Usually arrives within 14 working days
- Size:28
- Shore A Hardness:64 Shore
£ 17.64 excl. VAT
/ Each
MECALINE JCS-14-98SHA 897730
- Superseded Ref:860147
- mecaline:JCS-14-98ShA
- rubix:264A4571
- manufacturer :897730
- ean:3660338501098
- Usually arrives within 14 working days
- Size:14
- Shore A Hardness:98 Shore
£ 0.84 excl. VAT
/ Each
24 items of 508




























