Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
Magnetic wire brush
References
spartex:
787574
rubix:
209A7808
ean:
3660338041983
Technical specifications
Material
Straight stainless steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
For brushing and light pickling.
Beech body.
Ø10 mm hole for suspension.
Technical specifications
Attributes
Material
Straight stainless steel
Capacity length
295
mm
Diameter
0.3
mm
Number of rows
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.85
excl. VAT
/
Each
£
7.02
incl. VAT
In stock: Next day delivery