Brushes
Filter Options
CATEGORIES
brushes (243)
brushes (140)
Brand
3m
(1)
bahco
(5)
charles bentley and son
(1)
draper
(117)
draper expert
(14)
expert
(1)
facom
(4)
306 Product(s) with 383 variant(s):
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
- Superseded Ref:6908702
- spartex:787576
- rubix:209A8116
- ean:3660338041969
- In stock: Next day delivery
- Material:corrugated stainless steel
£ 3.25 excl. VAT
/ Each
SPARTEX 734147 FLAT PAINT BRUSH 50MM
- Superseded Ref:6905295
- spartex:734147
- rubix:209A7386
- ean:3660338020933
- In stock: Next day delivery
- Material:silk
- Width:50 mm
£ 1.25 excl. VAT
/ Each
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
- Superseded Ref:6908700
- spartex:787580
- rubix:209A8122
- ean:3660338041990
- In stock: Next day delivery
- Material:straight steel brass
£ 1.87 excl. VAT
/ Each
SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
- Superseded Ref:6908701
- spartex:787578
- rubix:208A0123
- ean:3660338041976
- In stock: Next day delivery
- Material:corrugated brass-plated steel
£ 2.83 excl. VAT
/ Each
SPARTEX 845058 DIELECTRIC FLAT BRUSH N30
- spartex:845058
- rubix:209A7382
- ean:3660338811944
- In stock: Next day delivery
- Material:silks
- Width:30 mm
£ 8.03 excl. VAT
/ Each
SPARTEX 854261 PAINTER BUCKET
- spartex:854261
- rubix:209A8274
- ean:3660338100864
- In stock: Next day delivery
- Volume:8.5 l
£ 7.30 excl. VAT
/ Each
SPARTEX 734155 ROUND PAINT BRUSH N2 21MM
- spartex:734155
- rubix:209A7241
- ean:3660338020964
- In stock: Next day delivery
- Material:silk
- Width:21 mm
£ 5.89 excl. VAT
/ Each
SPARTEX 845062 ABS PAINT ROLLER 180MM FRAME MATERIAL POLYPROPYLENE
- spartex:845062
- rubix:209A8032
- ean:3660338812248
- In stock: Next day delivery
- Width:18 cm
£ 3.71 excl. VAT
/ Each
SPARTEX 734208 LONG FIBRE PAINT ROLLER 180MM
- spartex:734208
- rubix:209A7879
- ean:3660338021053
- In stock: Next day delivery
- Width:18 cm
£ 6.72 excl. VAT
/ Each
SPARTEX 734150 FLAT BENT PAINT BRUSH 40MM
- spartex:734150
- rubix:209A7179
- ean:3660338021008
- In stock: Next day delivery
- Material:silk
- Width:40 mm
£ 4.86 excl. VAT
/ Each
SPARTEX 845066 PAINT ROLLER SPECIAL ACRYLIC 180 MM
- spartex:845066
- rubix:209A7873
- ean:3660338812316
- In stock: Next day delivery
- Width:18 cm
£ 6.85 excl. VAT
/ Each
SPARTEX 854259 FLAT BRUSH FOR CLEANING AND DE-GREASING 50MM
- spartex:854259
- rubix:209A8128
- ean:3660338100857
- In stock: Next day delivery
- Material:nylon
- Width:50 mm
£ 3.79 excl. VAT
/ Each
SPARTEX 845056 SASH PAINT BRUSH N 4 25MM
- spartex:845056
- rubix:209A8039
- ean:3660338811876
- In stock: Next day delivery
- Material:silk
- Width:25 mm
£ 7.31 excl. VAT
/ Each
SPARTEX 845045 FLAT LAMINATE BRUSH 20MM
- spartex:845045
- rubix:209A8040
- ean:3660338811012
- In stock: Next day delivery
- Material:silks
- Width:20 mm
£ 2.64 excl. VAT
/ Each
SPARTEX 845060 DIELECTRIC BRUSH BENT ON EDGE N25
- spartex:845060
- rubix:209A7379
- ean:3660338812002
- In stock: Next day delivery
- Material:silks
- Width:30 mm
£ 10.16 excl. VAT
/ Each
SPARTEX 734210 TELESCOPIC PAINT ROLLER 380MM TO 490MM
- spartex:734210
- rubix:209A7871
- ean:3660338021046
- In stock: Next day delivery
- Width:10 cm
£ 2.14 excl. VAT
/ Each
SPARTEX 734206 SHORT FIBRE PAINT ROLLER 180MM
- spartex:734206
- rubix:209A7878
- ean:3660338021060
- In stock: Next day delivery
- Width:18 cm
£ 5.66 excl. VAT
/ Each
SPARTEX 845064 PAINT ROLLER SINGLE-LAYER 180 MM
- spartex:845064
- rubix:209A7875
- ean:3660338812484
- In stock: Next day delivery
- Width:18 cm
£ 6.74 excl. VAT
/ Each
SPARTEX 854265 PACK OF 5 DISPOSABLE TRAYS FOR BUCKET
- spartex:854265
- rubix:209A8031
- ean:3660338100888
- In stock: Next day delivery
- Volume:8 l
£ 16.44 excl. VAT
/ Each
SPARTEX 734161 PAINT ROLLER SHORT FIBRES 100MM
- spartex:734161
- rubix:209A7877
- ean:3660338021022
- Usually arrives within 14 working days
- Width:10 cm
£ 1.64 excl. VAT
/ Each
SPARTEX 734159 PAINT ROLLER EXTRA SHORT FIBRES 100MM
- spartex:734159
- rubix:209A7872
- ean:3660338021039
- Usually arrives within 14 working days
- Width:10 cm
£ 2.07 excl. VAT
/ Each
SPARTEX 734184 PAINT ROLLER SHAVED FIBRES 100MM
- spartex:734184
- rubix:209A7876
- ean:3660338021015
- Usually arrives within 14 working days
- Width:10 cm
£ 1.40 excl. VAT
/ Each
SPARTEX 854263 METAL GRIDS MATERIAL GALVANIZED STEEL PK5
- spartex:854263
- rubix:209A7518
- ean:3660338100871
- Usually arrives within 14 working days
- Material:galvanized steel
- Width:180 mm
£ 3.12 excl. VAT
/ Each
SPARTEX 845053 SMOOTHING BRUSH NYLON MATERIAL 200MM
- spartex:845053
- rubix:209A8030
- ean:3660338812170
- Usually arrives within 14 working days
- Length:200 mm
- Material:nylon flower
£ 8.89 excl. VAT
/ Each
24 items of 306
























