MECALINE 4040T 90MM 4040-90 TAPER BUSH


Mecaline Taper Bush Metric Bore

References
mecaline:MA404090
rubix:45036107
manufacturer :857065
ean:3660338123337
Technical specifications
Taper bush4040
Bore diameter90 mm
See all Specifications

Product details : MECALINE 4040T 90MM 4040-90 TAPER BUSH


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 90

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush4040
Bore diameter90 mm
Keyway width25 mm
Torque setting169 N.m
Bushing length101.6 mm
MaterialCast iron GG25
Show UNSPSC/ECL@SS
£ 128.08 excl. VAT
/ Each
£ 153.70 incl. VAT
  • In stock: Next day delivery