MECALINE MINI BALL VALVE G 3/8IN 735781


BRASS MINI BALL VALVE FEMALE/FEMALE -FULL BORE- BUTTERFLY HANDLE

References
mecaline:735781
rubix:208A5088
ean:3660338017285
MINI BALL VALVE Diameter (inch) '' 3/8
Technical specifications
Diameter (inch)3/8 ''
See all Specifications

Product details : MECALINE MINI BALL VALVE G 3/8IN 735781


Material: CW614N UNI-EN 12164 Brass chromed body and ball, PTFE Seat. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +90°C.

Technical specifications


Attributes
Diameter (inch)3/8 ''
Service pressure10 bar
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
  • In stock: Next day delivery