Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,484)
Mechanical Power Transmission
(46,899)
Fluid Transmission & Flow Technology
(51,617)
Tools & Metrology
(18,314)
Protection, Safety & Hygiene
(7,144)
Equipment
(1,960)
Fasteners, Adhesives & Tapes
(3,700)
Maintenance & Repairs
(1,690)
Welding
(821)
Clearance
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubrication for mechanisms
Lubrication for mechanisms
Machine grease
TEXACO MULTIFAK EP 2 -400G
TEXACO MULTIFAK EP 2 -400G
Multifak EP
References
texaco:
MULTIFAK EP 2 400G
rubix:
2577272
manufacturer :
4031857
Technical specifications
Use
Multi-Purpose
Packaging
1 Cartridge
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEXACO MULTIFAK EP 2 -400G
Extreme pressure multi-purpose industrial lithium soap product Protects non-ferrous bearing metal as well as steel Temperature range -30°C to +120°C. Short exposure to +140°C
Technical specifications
Attributes
Use
Multi-Purpose
Packaging
1 Cartridge
Capacity
400
g
Colour
Other
Base
Lithium
Temperature area
-30/120
°C
Range
EP2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
In stock: Next day delivery
Select variants (5)