REGATTA TRJ334R LADIES ACTION TROUSERS BLACK SIZE 16


New Action Trousers Women

References
regatta:TRJ334R-BLK-16
rubix:2585350
ean:5051513057178
Technical specifications
ColourBlack
Size16
Main materialPolyester
See all Specifications

Product details : REGATTA TRJ334R LADIES ACTION TROUSERS BLACK SIZE 16


Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering. Type : Regular lenght

Technical specifications


Attributes
ColourBlack
Size16
Main materialPolyester
Material65% Polyester 35% Cotton fabric
Show UNSPSC/ECL@SS
£ 17.71 excl. VAT
/ Each
£ 21.25 incl. VAT
  • In stock: Next day delivery