< Back
NEW PRODUCTS - DUPONT

NEW PRODUCTS - DUPONT

Filter Options
Categories
  • disposable clothing / disposables (7)
  • body protection (5)
  • 1Brand
  • tyvek
    (12)
  • 3 Product(s) with 12 variant(s):

    Relevance
    brand logobrand logo

    TYVEK 500 HV MODEL 125 HV ORANGE COLLARED COVERALL XL

    • tyvek:D15522183
    • rubix:2584676
    • ean:5450208013640
    • In stock: Next day delivery
    • Colour:orange
    • Size:xl
    • High visibility:yes
    £ 15.94 excl. VAT
    / Each
    brand logobrand logo

    TYVEK 500 HV MODEL 125 HV ORANGE COLLARED COVERALL S

    • tyvek:D15522180
    • rubix:2584673
    • ean:5450208013534
    • In stock: Next day delivery
    • Size:s
    • Main material:nonwoven fabric
    • Colour:orange
    £ 15.94 excl. VAT
    / Each
    brand logobrand logo

    TYVEK 500 HV MODEL 127 FLUORO ORANGE HOODED COVERALL XL

    • tyvek:TY127SHVXL0025XC
    • rubix:399A3192
    • manufacturer :D15576907
    • ean:5450208102078
    • Usually arrives within 14 working days
    • Size:xl
    • Main material:nonwoven fabric
    • Colour:orange
    £ 15.54 excl. VAT
    / Each