TYVEK 500 HV MODEL 125 HV ORANGE COLLARED COVERALL S
Collared Coverall
See technical informationSee documentsReferences
Tyvek:D15522180
Rubix:2584673
EAN:5450208013534

Documents
Product details : TYVEK 500 HV MODEL 125 HV ORANGE COLLARED COVERALL S
DuPont™ Tyvek® 500 HV. Collared coverall. Ergonomic-protective design. Stitched external seams. Elasticated wrists and ankles. Elasticated waist (glued-in). Tyvek® zipper and flap. Fluorescent orange with grey reflective bands.
Strengths
•Antistatic treatment (EN 1149-5) - on inside
Stitched external seams
Very low inward leakage thanks to optimised design
Tyvek® auto-lock zipper and zipper flap for increased protection
Stitched external seams
Very low inward leakage thanks to optimised design
Tyvek® auto-lock zipper and zipper flap for increased protection
Applications
Rail, road, mining, waste handling, undergrounds, ports, airports and construction
Technical specifications
Attributes
| Size | s |
|---|---|
| Main material | nonwoven fabric |
| Colour | orange |
| Category | 3 |
| Material | tyvek® 500 hv |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- In stock: Next day delivery







