NEW PRODUCTS - KARCHER
Filter Options
Categories
professional vacuum and wet vacuum cleaners (2)
floor cleaners (1)
1Brand
kärcher
(3)
3 Product(s) with 3 variant(s):
KARCHER 9.990-904.0 IVR-L 40/20-2 INDUSTRIAL VACUUM CLEANER
- kärcher:99909040
- rubix:402A5506
- manufacturer :99909040
- ean:4066529164131
- Usually arrives within 14 working days
- Vacuum:235 mbar
- Power:2400 W
- Power supply:240 V
£ 3,950.00 excl. VAT
/ Each
KARCHER 9.990-994.0 IVM 40/12-1 M Z22 SET INDUSTRIAL VACCUM SET
- kärcher:9.990-994.0
- rubix:402A5484
- manufacturer :9.990-994.0
- ean:4066529215987
- Usually arrives within 14 working days
£ 6,165.34 excl. VAT
/ Each
KARCHER 1.351-117.0 KM 85/50 W BP WALK BEHIND SWEEPER
- kärcher:KM 85/50 W BP PACK
- rubix:402A5499
- manufacturer :1.351-117.0
- ean:4054278506449
- Usually arrives within 14 working days
£ 8,666.66 excl. VAT
/ Each



