KARCHER 9.990-904.0 IVR-L 40/20-2 INDUSTRIAL VACUUM CLEANER
Industrial vacuum cleaner IVR-L 65/24-2 with accessories
See technical informationSee documentsReferences
Kärcher:99909040
Rubix:402A5506
Manufacturer :99909040
EAN:4066529164131



Documents
Product details : KARCHER 9.990-904.0 IVR-L 40/20-2 INDUSTRIAL VACUUM CLEANER
Featuring two exceptionally quiet blower motors for outstanding suction power and low operating noise, the small IVR-L 65/24-2 industrial vacuum cleaner and accessories deliver an impressive performance when vacuuming and separating small quantities of liquids and solids, such as oils, coolant emulsions or coarse, abrasive swarf. This means that the IVR-L 65/24-2 can be used for a wide range of applications, but is particularly suitable for use in the metal industry. The compact, space-saving design and robust chassis also make it easy to transport the vacuum to different locations. A standard nozzle, a 3-metre PU hose, a DN 50 handle and a 20-litre strainer basket made of high-quality stainless steel (V2A) are included in the scope of supply as standard. The drive head is partly made of recycled material.
Technical specifications
Attributes
| Vacuum | 235 mbar |
|---|---|
| Power | 2400 W |
| Power supply | 240 V |
| Tank | 65 l |
| Weight | 46 kg |
| Airflow | 144 l/s |
Show UNSPSC/ECL@SS
£ 3,950.00 excl. VAT
/ Each
£ 4,740.00 incl. VAT
- Usually arrives within 14 working days
