NEW PRODUCTS - NORTON
Filter Options
Categories
abrasive belts (8)
abrasive discs (8)
1Brand
norton
(16)
4 Product(s) with 16 variant(s):
NORTON 66254434179 RAZORSTAR CERAMIC FIBRE DISC 115 X 22MM 36G YELLOW
- norton:66254434179
- rubix:263A3671
- ean:8719362364591
- In stock: Next day delivery
- Diameter:115 mm
- Grain:36
£ 2.19 excl. VAT
/ Each
NORTON 66254442905 RAZORSTAR BACK PLATE 115MM YELLOW
- norton:66254442905
- rubix:263A3674
- ean:8719362373616
- In stock: Next day delivery
- Diameter:115 mm
£ 10.59 excl. VAT
/ Each
NORTON 66254459347 RAZORSTAR SPEEDLOCK DISC 50MM P36
- norton:66254459347
- rubix:302A3420
- manufacturer :66254459347
- ean:8719362392808
- Delivery usually within ( 10 ) days
- Diameter:50 mm
- Grain:36
£ 1.10 excl. VAT
/ Each
NORTON 66254422505 RAZORSTAR SANDING BELT 50 X 2500MM 36G YELLOW
- norton:66254422505
- rubix:263A3677
- ean:3564651000224
- Delivery usually within ( 10 ) days
- Length:2500 mm
- Width:50 mm
- Grain:36
£ 18.61 excl. VAT
/ Each




