Norton
Filter Options
Categories
machining, cutting & drilling (1125)
tools & metrology (2)
1Brand
norton
(1127)
538 Product(s) with 1,127 variant(s):
NORTON VULCAN FLAT INOX CUTTING DISC 115X1X22.2MM A60 PK25 66252833400
- norton:66252833400
- rubix:2536378
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 23.60 excl. VAT
/ Each
NORTON INDIA STONE 5 X 1 X 3/16 MEDIUM T125 61463687430
- norton:61463687430
- rubix:267613
- ean:3157624497901
- In stock: Next day delivery
- Grain:240
- Material:aluminium oxide
- Length:127 mm
£ 16.83 excl. VAT
/ Each
NORTON 66623303783 BLAZE RAPID STRIP DISC 115X22MM
- norton:66623303783
- rubix:80108382
- ean:3157629408872
- In stock: Next day delivery
- Diameter:115 mm
- Grain:coarse
£ 10.56 excl. VAT
/ Each
NORTON 63642531811 HANDY ROLL R222 25MMX25M P120
- norton:63642531811
- rubix:060191
- ean:3157620182214
- In stock: Next day delivery
- Length:25000 mm
- Width:25 mm
- Grain:120
£ 20.90 excl. VAT
/ Each
NORTON 63642502313 VULCAN ZIRCONIA FLAP DISC 115X22MM P80
- norton:63642502313
- rubix:2577430
- ean:3157629585245
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.25 excl. VAT
/ Each
NORTON 66261136868 BLAZE R980 50MM DISC P120 SINGLE
- norton:66261136868
- rubix:255A2933
- ean:3157629723494
- In stock: Next day delivery
- Diameter:50 mm
- Grain:120
£ 1.01 excl. VAT
/ Each
NORTON VULCAN DPC INOX GRIND DISC 115X6.4X22.2MM A30 PK 10 66252925513
- norton:66252925513
- rubix:80108378
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:6.4 mm
- Abrasive Material:aluminium oxide
£ 17.60 excl. VAT
/ Each
NORTON STICK 6 X 1 INCH SQUARE SIC MEDIUM 61463625039 SINGLE
- norton:61463625039
- rubix:267282
- ean:3157625838765
- In stock: Next day delivery
- Grain:150
- Length:152.4 mm
£ 26.29 excl. VAT
/ Each
NORTON INDIA STONE 8 X 2 X 1 F/C IB8 73084 61463625078
- norton:61463625078
- rubix:267567
- ean:3157625667617
- In stock: Next day delivery
- Grain:320
- Material:aluminium oxide
- Length:203.2 mm
£ 47.16 excl. VAT
/ Each
NORTON 66252837276 A30P-125X3.2X22.23-T42 N NOR-STARLINE
- norton:66252837276
- rubix:270A3218
- In stock: Next day delivery
- Diameter:125 mm
- Thickness:3 mm
- Abrasive Material:aluminium oxide
£ 1.21 excl. VAT
/ Each
NORTON 66252846642 NQ60ZZ 115 X 0.8 X 22.23 QUANTUM3 CUTTING DISC
- norton:66252846642
- rubix:227A6838
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:0.8 mm
- Abrasive Material:ceramic
£ 3.11 excl. VAT
/ Each
NORTON 63642502311 FLD FDTF 115X22 R842 NOR P40 VULNZ EU PK10
- norton:63642502311
- rubix:80257755
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 22.64 excl. VAT
/ Each
NRTN 73241 INDIA STONE 4X1X1/2 FINE B24
- norton:61463685585
- rubix:267561
- ean:3157624492609
- In stock: Next day delivery
- Grain:320
- Length:101.6 mm
£ 18.26 excl. VAT
/ Each
NORTON STONE SIC 4 X 1 X 1/2 INCH MEDIUM JB24 77242 61463685480
- norton:61463685480
- rubix:267162
- ean:3157625846623
- In stock: Next day delivery
- Grain:150
- Length:101.6 mm
£ 19.79 excl. VAT
/ Each
NORTON VULC FLAT INOX CUTTNG DISC 125X1.0X22.23 A60 PK 25 66252833402
- norton:66252833402
- rubix:80167976
- In stock: Next day delivery
- Diameter:125 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 26.00 excl. VAT
/ Each
NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25
- norton:66252919427
- rubix:133A8021
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 40.21 excl. VAT
/ Each
NORTON STICK 6 X 1 INCH SQUARE SILICON CARBIDE COARSE 61463625001
- norton:61463625001
- rubix:267281
- In stock: Next day delivery
- Grain:coarse
- Length:150 mm
£ 26.27 excl. VAT
/ Each
NORTON 66253371347 QUANTUM 3 INOX CUTTING DISC 115X1X22.23MM PK25
- norton:66253371347
- rubix:234A3507
- ean:8711479630026
- In stock: Next day delivery
- Diameter:115 mm
- Thickness:1 mm
- Abrasive Material:ceramic
£ 72.29 excl. VAT
/ Each
NORTON VULCAN ZIRCONIA FLAP DISC 180MM P40 63642502341
- norton:63642502341
- rubix:2577436
- In stock: Next day delivery
- Diameter:180 mm
- Reaming diameter:22 mm
£ 4.63 excl. VAT
/ Each
NORTON 66252828246 BLUE FIRE CUTTING WHEEL 100X1X10MM
- norton:66252828246
- rubix:267A6735
- ean:8711479578601
- In stock: Next day delivery
- Diameter:100 mm
- Thickness:1 mm
- Abrasive Material:aluminium oxide
£ 1.13 excl. VAT
/ Each
NORTON BEARTEX HANDPAD GRADE - GEN PURPOSE F2510 GREEN
- norton:63642574103
- rubix:80321069
- ean:3157629629536
- In stock: Next day delivery
- Length:230 mm
- Width:150 mm
- Grain:very fine
£ 1.93 excl. VAT
/ Each
NORTON VULCAN ZIRCONIA FLAP DISC 115MM P120 63642502314
- norton:63642502314
- rubix:2577431
- ean:3157629585252
- In stock: Next day delivery
- Diameter:115 mm
- Reaming diameter:22 mm
£ 2.25 excl. VAT
/ Each
NORTON 63642531825 HANDY ROLL R222 50MMX25M P60
- norton:63642531825
- rubix:269242
- ean:3157620183341
- In stock: Next day delivery
- Length:25000 mm
- Width:50 mm
- Grain:60
£ 46.72 excl. VAT
/ Each
NORTON BDX CUTTING DISC DPC 230X3.2X22.2MM METAL 66252829430 SINGLE
- norton:66252829430
- rubix:069941
- ean:3157626951463
- In stock: Next day delivery
- Diameter:230 mm
- Thickness:3.2 mm
- Abrasive Material:aluminium oxide
£ 3.71 excl. VAT
/ Each
24 items of 538
























