Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
BUXOPLAS WXF8012 NYLON TUBBING NTM06/040-30
BUXOPLAS WXF8012 NYLON TUBBING NTM06/040-30
Nylon tubing
References
buxoplas:
NTM06/040-30
rubix:
80143382
Technical specifications
Interior diameter
2.5
mm
Exterior diameter
4
mm
Reel length
30
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BUXOPLAS WXF8012 NYLON TUBBING NTM06/040-30
buxoplas nylon tubing can hold the operating pressure upto 17 bar and the temperature ranging from -20 degrees to +60 degrees
Strengths
Operating pressure: 1.5MPa.
Temperature range: -20°C to +60°C.
100 metre coils available ( Black & White only ).
Other colours available.
Technical specifications
Attributes
Interior diameter
2.5
mm
Exterior diameter
4
mm
Reel length
30
m
Service pressure
27
bar
Temperature area
-20/+60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.90
excl. VAT
/
Each
£
15.48
incl. VAT
Delivery within 10-15 business days
Select variants (3)