OPTIBELT HTD TIMING BELT 375 5M 977ZA


optibelt OMEGA 5M

References
optibelt:375 5M 9
rubix:103A8639
manufacturer :375 5M 977ZA
ean:4014486045963
Technical specifications
Profile5M
Primitive length375 mm
Belt width9 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 375 5M 977ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile5M
Primitive length375 mm
Belt width9 mm
Pitch5 mm
Number of teeth75
Height3.4 mm
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
  • Delivery within 10-15 business days