OPTIBELT HTD TIMING BELT 1120 8M 3077ZA


optibelt OMEGA 8M

References
optibelt:1120 8M 30
rubix:104A3191
manufacturer :1120 8M 3077ZA
ean:4014486055092
Technical specifications
Profile8M
Primitive length1120 mm
Belt width30 mm
See all Specifications

Product details : OPTIBELT HTD TIMING BELT 1120 8M 3077ZA


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Technical specifications


Attributes
Profile8M
Primitive length1120 mm
Belt width30 mm
Pitch8 mm
Number of teeth140
Height5.4 mm
Show UNSPSC/ECL@SS
£ 30.40 excl. VAT
/ Each
£ 36.48 incl. VAT
  • In stock: Next day delivery