OPTIBELT IMPERIAL TIMING BELT 390 DL 05077ZA


optibelt ZR DL

References
optibelt:390 DL 050
rubix:105A6216
manufacturer :390 DL 05077ZA
ean:4014486012231
Technical specifications
ProfileL
Primitive length39 ''
Belt width12.7 mm
See all Specifications

Product details : OPTIBELT IMPERIAL TIMING BELT 390 DL 05077ZA


optibelt ZR Drive belts The main features of optibelt ZR drive belts are the high-quality neoprene components, the extremely flexible tension of glass fibres and the anti-abrasive protective structure. A certain level of resistance to oil, heat and cold are standard features of ZR drive belts. Synchronised torque transmission Wide range of performance Reduced bearing load High degree of flexibility Extremely small pulley diameters Examples of application Office equipment - Copiers Data processing - Printers Household appliances - Mixer Garden equipment - Scarifiers Video and photographic technology - Camcorders D.I.Y instruments - Aircraft Packaging machines - Measuring devices Transport technology - Control units Custom versions targeted for a particular application can be supplied on request.
Double-Sided Timing Belts

Technical specifications


Attributes
ProfileL
Primitive length39 ''
Belt width12.7 mm
Pitch9.52 mm
Number of teeth104
Height4.57 mm
Primitive length (mm)990.6 mm
Show UNSPSC/ECL@SS
£ 29.48 excl. VAT
/ Each
£ 35.38 incl. VAT
  • In stock: Next day delivery