ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 24


    ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK

    References
    orn:5460.BK.24
    rubix:354A6780
    ean:5055748777924
    brand logo
    brand logo
    Technical specifications
    Colourblack
    Size24
    Main materialcotton/polyester
    See all Specifications

    Product details : ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 24


    Polycotton long-sleeved blouse, ideal for the work environment. Fitted.

    Strengths

    • Soft collar with buttons up to the neck
    • Hard wearing cotton mix fabric
    • Bust darts for a better shape
    • Curved Hem
    • Great value blouse that performs perfectly
    • A must for the hospitality trade, retail and office environments

    Technical specifications


    Attributes
    Colourblack
    Size24
    Main materialcotton/polyester
    Grammage105 g/m²
    Material65% polyester 35% cotton
    Show UNSPSC/ECL@SS
    £ 13.19 excl. VAT
    / Each
    £ 15.83 incl. VAT
    • Usually arrives within 14 working days