ORN 5410 THE ESSENTIAL L/S SHIRT BLACK 14.5


ORN 5410 THE ESSENTIAL L/S SHIRT BLACK

References
orn:5410.BK.14-5
rubix:354A6737
ean:5055748770949
brand logo
brand logo
Technical specifications
Colourblack
Size14.5
Main materialcotton/polyester
See all Specifications

Product details : ORN 5410 THE ESSENTIAL L/S SHIRT BLACK 14.5


Polycotton long-sleeved shirt, ideal for the work environment. Classic fit.

Strengths

• Smart classic styling
• Hard wearing polycotton mix fabric
• Regular body fit with a generous cut
• Classic collar
• Chest pocket
• Great value shirt that’s perfect for everyday wear
• A must for the hospitality trade, retail and office environments

Technical specifications


Attributes
Colourblack
Size14.5
Main materialcotton/polyester
Grammage105 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ Each
£ 15.83 incl. VAT
  • Usually arrives within 14 working days