Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 17.5
MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 17.5
Shirt Savannah navy
References
mascot:
00503-230-01-43-44
rubix:
379A4073
ean:
5708628060639
Technical specifications
Colour
navy
Size
43-44
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00503 SAVANNAH SHIRT SHORT-SLEEVED NAVY 17.5
Spacious extra long garment with pleat in the back. Buttoned placket. Stiffened collar. Chest pockets with flap. Removable shoulder straps.
Technical specifications
Attributes
Logistic Weight
430
g
Colour
navy
Size
43-44
Main material
cotton/polyester
Grammage
205
g/m²
Material
50% polyester/50% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5460 THE ESSENTIAL L/S BLOUSE BLACK 30
MASCOT 50631 FRONTLINE SHIRT LIGHT BLUE 16.5
MASCOT 50631 FRONTLINE SHIRT LIGHT BLUE 18
ORN 5560 THE CLASSIC LADIES OXFORD L/S BLOUSE SKY 26
ORN 5460 THE ESSENTIAL L/S BLOUSE WHITE 24
ORN 5410 THE ESSENTIAL L/S SHIRT SKY 17.5
ORN 5400 THE ESSENTIAL S/S SHIRT BLACK 14.5
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 18
MASCOT 13004 MESA SHIRT ANTH 16.5
MASCOT 21024 FRONTLINE SHIRT SHORT-SLEEVED LIGHT BLUE 15
ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 14
MASCOT 20204 FRONTLINE SHIRT BLUE FLK 19.5
MASCOT 50632 FRONTLINE SHIRT SHORT-SLEEVED WHITE 18
ORN 5410 THE ESSENTIAL L/S SHIRT WHITE 15
MASCOT 12004 GREENWOOD SHIRT BLACK 15