Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shirt
MASCOT 12004 GREENWOOD SHIRT DANTH 15
MASCOT 12004 GREENWOOD SHIRT DANTH 15
Shirt Greenwood dark anthracite
References
mascot:
12004-530-18-37-38
rubix:
379A3550
ean:
5707209970169
Technical specifications
Colour
grey
Size
37-38
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12004 GREENWOOD SHIRT DANTH 15
Modern narrow and close ft with great freedom of movement. Buttoned placket. Collar with hidden buttons to keep the collar in place. Sleeves can be rolled up and fastened with button. Reinforced arm vents. Adjustable cuffs.
Technical specifications
Attributes
Logistic Weight
500
g
Colour
grey
Size
37-38
Main material
cotton
Grammage
200
g/m²
Material
100% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ORN 5500 THE CLASSIC OXFORD S/S SHIRT SKY 21
ORN 5460 THE ESSENTIAL L/S BLOUSE SKY 20
ORN 5400 THE ESSENTIAL S/S SHIRT BLACK 14
MASCOT 13004 MESA SHIRT ANTH 15
MASCOT 50631 FRONTLINE SHIRT LIGHT BLUE 17.5
ORN 5400 THE ESSENTIAL S/S SHIRT WHITE 17
ORN 5510 THE CLASSIC OXFORD L/S SHIRT SKY 14.5
MASCOT 12004 GREENWOOD SHIRT DNAVY 15.5
ORN 5400 THE ESSENTIAL S/S SHIRT BLACK 22
MASCOT 19092 ACCELERATE SAFE LADIES T-SHIRT HV ORG/DNAVY XS
MASCOT 20014 FRONTLINE LADIES SHIRT BLUE FLK 11
ORN 5450 THE ESSENTIAL S/S BLOUSE BLACK 22
MASCOT 13004 MESA SHIRT ROYAL 18
MASCOT 12004 GREENWOOD SHIRT DNAVY 19.5
MASCOT 12004 GREENWOOD SHIRT NAVY 18