Pal
Filter Options
Categories
hygiene (10)
personal protective equipment (1)
1Brand
pal
(11)
11 Product(s) with 11 variant(s):
PAL W805110 PT ANTIBACTERIAL WIPES (200SH) 195X205MM 20GSM SINGLE
- pal:W805110PT-SINGLE
- rubix:80866275
- manufacturer :W805110PT-SINGLE
- ean:5025254009659
- In stock: Next day delivery
- Packaging:200 pack;10 case
£ 6.53 excl. VAT
/ Each
PAL SURFACE WIPES PK500 W64230T
- pal:W64230T
- rubix:45031385
- In stock: Next day delivery
- Packaging:500 pack;1 pack case
£ 29.46 excl. VAT
/ Each
PAL W808110PT PALTECH 70% IPA WIPES 200 195MMX200MM CASE OF 10 X 200
- pal:W808110PT
- rubix:219A8883
- In stock: Next day delivery
- Packaging:200 clinical wipes
£ 81.90 excl. VAT
/ Each
PAL DISINFECTANT WIPE PAL-W131230T-1000 PACK OF 1000
- pal:W131230T
- rubix:80372009
- In stock: Next day delivery
- Packaging:1000 pack;1 pack case
£ 22.89 excl. VAT
/ Each
PAL W68230 HAND SANITISER WIPES 20 X 20CM PACK OF 150
- pal:W68230
- rubix:2008107
- In stock: Next day delivery
- Packaging:150 pack;10 pack case
£ 10.23 excl. VAT
/ Each
PAL TECH ANTIBAC WIPES 100 SHEETS 130X160MM 30GSM TRITEX 2KIND TO SKIN
- pal:W840110PT
- rubix:2586083
- In stock: Next day delivery
- Packaging:100 pack;10 pack case
£ 4.06 excl. VAT
/ Each
PAL X64110 ECOPAK DISPENSER
- pal:X64110
- rubix:326196
- In stock: Next day delivery
- Main material:polypropylene
- Type:dispenser
£ 68.89 excl. VAT
/ Each
PAL W20230T SURFACE DISINFECTANT 200 WIPES SMALL TUB 130X130MM PACK 10
- pal:W20230T
- rubix:2586077
- In stock: Next day delivery
- Packaging:200 pack;10 case
£ 57.04 excl. VAT
/ Each
PAL TX SURFACE DISINFECTANT WIPES 1500 SHEETS BUCKET 195 X 195MM
- pal:W233230T
- rubix:2586080
- Usually arrives within 14 working days
- Packaging:1500 pack;2 pack case
£ 26.02 excl. VAT
/ Each
PAL W258230T TX SURFACE DISINFECT. WIPES 200 PER TUB
- pal:W258230T
- rubix:80347287
- Usually arrives within 14 working days
- Packaging:200 pack;10 pack case
£ 5.88 excl. VAT
/ Each
PAL HYDROTEK WIPE L141230NS PACK OF 2
- pal:L141230NS
- rubix:80372008
- In stock: Next day delivery
£ 64.11 excl. VAT
/ Each











