Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE EXHAUST SILENCER POLYETHYLENE G1/4IN 869652
MECALINE EXHAUST SILENCER POLYETHYLENE G1/4IN 869652
POROUS POLYETHYLENE SILENCER - MALE THREAD
References
mecaline:
869652
rubix:
208A5035
ean:
3660338233586
Technical specifications
Connecting diameter (inch)
1/4
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE G1/4IN 869652
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
Connecting diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.81
excl. VAT
/
Each
£
6.97
incl. VAT
In stock: Next day delivery
Select variants (7)