PORTWEST WATERPROOF TROUSERS NAVY S441 SIZE XL


Portwest S441 - Classic Rain Trouser

References
portwest:S441NVYXL
rubix:329077
ean:5036108003105
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : PORTWEST WATERPROOF TROUSERS NAVY S441 SIZE XL


Lightweight and easily packable for convenience, these trousers provide comfort and protection in any weather. The fit is roomy for easy layering on top of trousers, with the added benefit of side access pockets. The stud adjustable hem ensures a secure fit around work boots. Unbeatable value for money.

Strengths

• Lightweight, waterproof fabric with taped seams prevents water penetration • Side access pockets • Fully elasticated waistband for ultimate wearer comfort • Stud adjustable hems for a secure fit • Retail bag which aids presentation for retail sales • Generous fit for wearer comfort • Extremely water resistant fabric finish, water beads away from fabric surface • Taped seams to provide additional protection • REACH compliant PVC coating • 40+ UPF rated fabric to block 98% of UV rays

Technical specifications


Attributes
ColourNavy
SizeXL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 7.23 excl. VAT
/ Each
£ 8.68 incl. VAT
  • In stock: Next day delivery